This item is Discontinued.

Measuretek Digital Remote Display, Steel, Plastic 12R962

Digital Remote Display, Steel, Plastic (Discontinued)

  • Mfr # 12R962
  • Zoro # G4787081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12R962
Zoro #
G4787081
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12 1/2 in
Overall Length
35"
Overall Width
17 1/4 in

Details

Weighing Units
kg, lb
Digital/Mechanical
Digital
Includes
AC Adapter
Scale Item
Indicator
Scale Display
LED
Housing Material
Steel
Washdown
Yes
Scale Connection Ports
RS-232
Item
Indicator
Power Unit
AC Adapter
Scale Sub-Category
Indicator
For Use With
12R959 and 12R960
Standards
UL
Material
Steel, Plastic

Description

Indicator, Scale Display LED, Weighing Units kg, lb, Overall Width 17 1/4 in, Overall Height 12 1/2 in, Washdown Yes, Standards UL, Includes AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.