
5PK 5834 TC Anchor
Mfr # 50325
Zoro # G308212362
product price: $3.65
/eaSold in multiples of 6 for $21.90
Key Features
Compatible Material
Drywall; Hollow Block
Material
Steel
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50325
Zoro #
G308212362
UPC #
36296503253
Country of Origin
United States
Details
Item
Screw Anchor
Compatible Material
Drywall; Hollow Block
Material
Steel
Head Type
Pan
Description
Toggler, 5 Pack, 5834, TC Hollow Wall Anchors With Screws, Patented Mechanism Provides Secure Holding Power For Light Medium Loads, Key Activated Locking Action Makes The Anchor A Rigid, Weight Distributing Truss In Hollow Walls, Providing Maximum Security In The Smallest Possible Hole, Can Be Used In Drywall Or Plaster Walls In Hollow Doors Or Thin Panels, Accepts Any Type Wood, Sheet Metal, Or Stainless Steel Size Of Screw From 6 Through 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.