Zoro Homepage

Aluminized Apron, 24 " W x 42" L

  • Mfr # 542-ACK

  • Zoro # G712475186


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length
42 in
Fabric Weight
19 oz
Neck Closure
Adjustable Buckle
Apron Type
Bib Apron
Adjustable Locations
Waist and Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-ACK
Zoro #
G712475186
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
24 in

Details

Item
Aluminized Apron
Fabric Weight
19 oz
Neck Closure
Adjustable Buckle
Apron Type
Bib Apron
Adjustable Locations
Waist and Neck
Waist Closure
Adjustable Buckle
Garment Type
Apron
Standards
ASTM F955
Aluminized Material
Para-Aramid
EN ISO 11612 Iron Splash Level
3
EN ISO 11612 Radiant Heat Level
4
Closure Style
Waist Ties and Adjustable Neck Strap with Slide Snap Buckles
Maximum Temperature-Radiant Heat
2,000 Degrees F
Maximum Temperature- Contact
600 Degrees F
EN ISO 11612 Aluminum Splash Level
2
EN ISO 11612 Performance
Molten Aluminum Splash (D) Level 2, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4
Maximum Temperature- Molten Metal
400 Degrees F
Meets ASTM F955 Pour Test
Yes
Includes Lining
No

Description

Aluminized Apron, 24 " W x 42" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.