Shop MECHANIX WEAR
See all product information
Create Account
Aluminized Pants, 32 in L, 5XL, 19 oz
- Mfr # 606-ACK-5XL
- Zoro # G612475170
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Maximum Waist Size
60 in
EN ISO 11612 Iron Splash Level
3
Color
Silver
Inseam
32 in
Includes Belt Loops
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606-ACK-5XL
- Zoro #
- G612475170
- UPC #
- -
- Country of Origin
- United States
- Item
- Flame Resistant Pants
- EN ISO 11612 Iron Splash Level
- 3
- Color
- Silver
- Inseam
- 32 in
- Includes Belt Loops
- Yes
- Features
- Durable, Excellent Cut, Abrasion and Heat Resistance, Flexible, High Heat Tolerance, Resists Both Molten Iron and Aluminum Splash
- Number of Pockets
- 0
- Standards
- ASTM F955, EN ISO 11612
- EN ISO 11612 Aluminum Splash Level
- 2
- Aluminized Material
- Para-Aramid
- Meets ASTM F955 Pour Test
- Yes
- Fabric Weight
- 19 oz
- EN ISO 11612 Radiant Heat Level
- 4
- Waist Closure
- Snaps
- Wire Color
- Silver
Dimensions
- Maximum Waist Size
- 60 in
- Size
- 5XL
- Overall Length
- 32 in
- Wire Rope Length
- 32 in
- Length
- 32 in
- Fits Chest Size
- Durable, Excellent Cut, Abrasion and Heat Resistance, Flexible, High Heat Tolerance, Resists Both Molten Iron and Aluminum Splash
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
Aluminized Pants, 32" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.