This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, 2XL, Black, Neoprene H25-05-012

Anti-Vibration Gloves, 2XL, Black, Neoprene (Discontinued)

  • Mfr # H25-05-012
  • Zoro # G0018977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H25-05-012
Zoro #
G0018977
UPC #
781513606971
Country of Origin
Unknown

Details

Item
Anti-Vibration Gloves
Color
Black
Palm Material
Clarino Dura Fit(TM) Synthetic Leather
Application
Construction
Palm Construction
Spandex
Back Material
Neoprene
Finger Style
Full
Cuff
Shirred
Lining
Foam Padding
Closure Type
hook-and-loop
Stitching Material
Nylon
Sold As
Pair

Description

Anti-Vibration Gloves, Palm Material Clarino Dura Fit(TM) Synthetic Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.