This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, M, Black, Neoprene H25-05-009

Anti-Vibration Gloves, M, Black, Neoprene (Discontinued)

  • Mfr # H25-05-009
  • Zoro # G0018943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H25-05-009
Zoro #
G0018943
UPC #
781513606940
Country of Origin
Viet Nam

Details

Item
Anti-Vibration Gloves
Color
Black
Palm Material
Clarino Dura Fit(TM) Synthetic Leather
Application
Construction
Palm Construction
Spandex
Closure Type
hook-and-loop
Back Material
Neoprene
Cuff
Shirred
Lining
Foam Padding
Finger Style
Full Finger
Stitching Material
Nylon
Sold As
Pair

Description

Anti-Vibration Gloves, Palm Material Clarino Dura Fit(TM) Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.