This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, M, Black, PR H30-05-009

Anti-Vibration Gloves, M, Black, PR (Discontinued)

  • Mfr # H30-05-009
  • Zoro # G0019101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H30-05-009
Zoro #
G0019101
UPC #
781513607183
Country of Origin
Viet Nam

Dimensions

Glove Size
M

Details

Item
Anti-Vibration Gloves
Palm Material
Synthetic Leather
Palm Construction
Synthetic Leather
Knuckle Padding Material
TRP
Color
Black
Cuff
Shirred
Features
Clarino Dura Fit(TM) ,Padded
Closure Type
hook-and-loop
Lining
Tricot
Finger Style
Full Finger
Application
Anti-Vibration/Impact Protection
Thumb Style
Reinforced
Sold As
Pair

Description

Anti-Vibration Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.