This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, M, Black, PR MP2-05-009

Anti-Vibration Gloves, M, Black, PR (Discontinued)

  • Mfr # MP2-05-009
  • Zoro # G6590372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP2-05-009
Zoro #
G6590372
UPC #
781513103692
Country of Origin
Viet Nam

Dimensions

Glove Size
9
Glove Length
8 3/4 in

Details

Item
Anti-Vibration Gloves
Palm Material
Spandex
Palm Construction
EVA Foam Padding
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
EVA Foam
Color
Black
Cuff
Shirred
Closure Type
hook-and-loop
Finger Style
Full Finger
Features
Hook & Loop Closure, Die Cut, Reinforced Fingertip, Breathable, Non-slip Grip, Knuckle Protection, Comfortable, Machine Washable, Heavy Duty, Impact Resistant, Abrasion Resistant
Glove Back Material
TPR
Series
M-Pact(R)
Thumb Sweat Wipe
No
Anti-Static
No
Palm Style
Padded
Glove Construction
Cut and Sewn
Water Resistant
No
Windproof
No
Impact Protection Coverage
Knuckles
Cuff Style
Hook-and-Loop
Low-Profile Impact Protection
Yes
Includes Double Palm
No
Glove Material Color
Black
ANSI/ISEA Puncture Level
1
Touchscreen Compatible
No
Touchscreen Nib
No
Rope Channel Reinforcement
No
Includes Padded Palm
Yes
Grip Coating Color
Black
Includes ID Panel
Yes
Impact Protection Style
Standard
Waterproof
No
Glove Safety Features
Thermoplastic Rubber (TPR) closure with hook and loop provides a secure fit. Thermoplastic Rubber (TPR) finger guards and metacarpal protection prevent impact injuries. Armortex(R)(R) fingertips provide durable gripping power. Anatomically designed palm padding with high density EVA foam. Extended Neoprene cuff provides added protection. D3O palm padding absorbs and dissipates high-impact energy thorugh the palm. TrekDry(R) material helps keep hands cool and comfortable. Machine washable.
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Includes Heat Pack Pocket
No
Cut-Resistance Coverage
Palm Side
Glove Features
Padded Knuckles, Padded Palm
Glove Materials
TPR/TrekDry(R)
EN 388 Impact Rated
No
ANSI/ISEA Puncture Force
20 N
Stitching Material
Nylon
Includes Pull Strap
Yes
Includes Pinch Point Protection
Yes
EN 388 Rating
3121X
Silicone-Free
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
Glove Liner Material
Tricot
Reflective Backing
No
Glove Hand Style
Left and Right
Includes Red Palm
No
Brand and Series
Mechanix Wear M-Pact(R) MP2-05
Impact Glove Type
Not Rated
Latex-Free
No
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Black
Includes Reinforced Thumb Crotch
No
Liner Style
Lined
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.