This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, M, Coyote, Trek Dry(R)/TPR MPT-72-009

Anti-Vibration Gloves, M, Coyote, Trek Dry(R)/TPR (Discontinued)

  • Mfr # MPT-72-009
  • Zoro # G4387494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPT-72-009
Zoro #
G4387494
UPC #
781513621059
Country of Origin
Viet Nam

Details

Item
Anti-Vibration Gloves
Color
Coyote
Palm Material
Synthetic Leather/Poron
Application
Multiple
Palm Construction
Synthetic Leather/Poron
Standards
CE, EN 388: 2016 3121 X
Lining
Padded Spandex
Finger Style
Full Finger
Closure Type
TPR
Back Material
Trek Dry(R)/TPR
Features
Padded Spandex
Cuff
Shirred
Stitching Material
Nylon
Sold As
Pair

Description

Anti-Vibration Gloves, Palm Material Synthetic Leather/Poron, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.