This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, Xl, Black, Rubber MMP-05-011

Anti-Vibration Gloves, Xl, Black, Rubber (Discontinued)

  • Mfr # MMP-05-011
  • Zoro # G0018584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMP-05-011
Zoro #
G0018584
UPC #
-
Country of Origin
Multiple

Details

Item
Anti-Vibration Gloves
Color
Black
Palm Material
Spandex
Application
Reducing Vibration From Pneumatic Tools
Palm Construction
EVA Foam Padding
Lining
Foam Padding
Closure Type
hook-and-loop
Cuff
Shirred
Back Material
Rubber
Finger Style
Full Finger
Thumb Style
Reinforced
Stitching Material
Nylon
Sold As
Pair

Description

Anti-Vibration Gloves, Palm Material Spandex, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.