Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Clothing Kit

  • Mfr # AG40-GP-CL-2XL-H3P-NG

  • Zoro # G910043231


product price: $2,073.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
2XL
Includes Glove Protectors
No
Standards
NFPA
Includes
Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-CL-2XL-H3P-NG
Zoro #
G910043231
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Minimum Chest Size
52 in
Maximum Waist Size
48
Maximum Chest Size
54 in
Minimum Waist Size
46 in

Details

Item
Arc Flash Protection Clothing Kit
Color
Black
Includes Glove Protectors
No
Standards
NFPA
Includes
Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Headwear Included
Lift-Front Hood
ATPV Rating
40 cal/sq cm
Includes Safety Glasses
Yes
Included Hood Type
Lift Front
Includes Hood
Yes
Includes Gloves
No
Garment Material Trade Name
Pyrad
Arc Flash PPE Category
4
Includes Carrying Bag
Yes
Clothing Included
Coat, Leggings
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Face Shield
Yes

Description

Arc Flash Protection Clothing Kit, Black, Size 2XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.