Arc Flash Protection Clothing Kit, Sz 10

  • Mfr # AG40-GP-CL-2XL-H3P-10

  • Zoro # G810042907


product price:  $2,550.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
2XL
Headwear Included
Lift-Front Hood
Garment Material Trade Name
Pyrad
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-CL-2XL-H3P-10
Zoro #
G810042907
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Leather Protector Length
12 in
Glove Size
10
Minimum Chest Size
52 in
Maximum Waist Size
48
Minimum Waist Size
46 in
Maximum Chest Size
54 in

Details

Color
Black
Item
Arc Flash Protection Clothing Kit
Headwear Included
Lift-Front Hood
Garment Material Trade Name
Pyrad
Arc Flash PPE Category
4
Includes Carrying Bag
Yes
Glove Material
Leather, Rubber
Includes Safety Glasses
Yes
Standards
NFPA
Included Hood Type
Lift Front
Insulating Glove Class
Class 2
Clothing Included
Coat, Leggings
Includes Glove Protectors
Yes
ATPV Rating
40 cal/sq cm
Includes Hood
Yes
Includes Gloves
Yes
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Includes Face Shield
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Visor Visibility Type
True Color

Description

Arc Flash Protection Clothing Kit, Black, Size 2XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.