Arc Flash Protection Clothing Kit, Sz 8

  • Mfr # AG40-GP-CL-4XL-H3P-8

  • Zoro # G810042068


product price:  $2,793.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Black
Includes Carrying Bag
Yes
Includes Hood
Yes
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-CL-4XL-H3P-8
Zoro #
G810042068
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Glove Size
8
Leather Protector Length
12 in
Minimum Waist Size
54 in
Maximum Chest Size
62 in
Minimum Chest Size
60 in
Maximum Waist Size
56

Details

Color
Black
Item
Arc Flash Protection Clothing Kit
Includes Carrying Bag
Yes
Includes Hood
Yes
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Included Hood Type
Lift Front
Includes Safety Glasses
Yes
Headwear Included
Lift-Front Hood
Clothing Included
Coat, Leggings
Garment Material Trade Name
Pyrad
Glove Material
Leather, Rubber
Arc Flash PPE Category
4
Insulating Glove Class
Class 2
Includes Glove Protectors
Yes
ATPV Rating
40 cal/sq cm
Standards
NFPA
Includes Gloves
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Face Shield
Yes
Visor Visibility Type
True Color

Description

Arc Flash Protection Clothing Kit, Black, Size 4XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.