Bib Overall, Buckle, Velcro, Gray, 3XL
Mfr # SWB-40-GPGY-3XL
Zoro # G312536102
product price:Â $1,268.99
/pr
Free Shipping & Returns
Key Features
Color
Gray
Fabric Weight
8.8 oz
Closure Type
Buckle, Velcro
Features
ANSI Class
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWB-40-GPGY-3XL
Zoro #
G312536102
UPC #
-
Country of Origin
United States
Dimensions
Size
3XL
Size - Body Type
Regular
Minimum Waist Size
50 in
Maximum Waist Size
52 in
Details
Item
Bib Overall
Color
Gray
Fabric Weight
8.8 oz
Closure Type
Buckle, Velcro
Features
ANSI Class
Not Rated
Standards
ASTM
Number of Outside Pockets
0
Number of Inside Pockets
0
Series
Gore-Tex
Includes Lining
Yes
Will Fit Over Boots
Yes
Includes Suspenders
Yes
High-Visibility
Yes
ATPV Rating
40 cal/sq cm
Arc Flash PPE Category
4
Material Layers
Fabric
Material Trade Name
Pyrad
Inseam
32 in
Insulated for Cold Conditions
Yes
Description
ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Buckle, Velcro, Color Gray, Fabric Weight 8.8 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.