Bib Overall, Buckle, Velcro, Gray, XL

  • Mfr # SWB-40-GPGY-XL

  • Zoro # G312536126


product price:  $1,089.99
/pr
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
8.8 oz
Closure Type
Buckle, Velcro
Features
Adjustable Suspenders, Adjustable Waist, Articulated Knee and Reinforced Knee Pads for Ease of Movement and Added Protection, Back Bib Panel Designed to Anchor to Back and Help Prevent Suspender Slippage, Back Leg Opening Boot Reinforcement Panels, Crotch Gusset for Flexibility, Leg Plackets for Easy Donning and Doffing Over Boots, Sized to ASTM Body Standards
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWB-40-GPGY-XL
Zoro #
G312536126
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Size - Body Type
Regular
Maximum Waist Size
44 in
Minimum Waist Size
42 in

Details

Item
Bib Overall
Color
Gray
Fabric Weight
8.8 oz
Closure Type
Buckle, Velcro
Features
Adjustable Suspenders, Adjustable Waist, Articulated Knee and Reinforced Knee Pads for Ease of Movement and Added Protection, Back Bib Panel Designed to Anchor to Back and Help Prevent Suspender Slippage, Back Leg Opening Boot Reinforcement Panels, Crotch Gusset for Flexibility, Leg Plackets for Easy Donning and Doffing Over Boots, Sized to ASTM Body Standards
Number of Outside Pockets
0
ANSI Class
Not Rated
Number of Inside Pockets
0
Standards
ASTM
Includes Lining
Yes
Material Trade Name
Pyrad
Arc Flash PPE Category
4
Includes Suspenders
Yes
Material Layers
Fabric
ATPV Rating
40 cal/sq cm
Series
Gore-Tex
High-Visibility
Yes
Will Fit Over Boots
Yes
Insulated for Cold Conditions
Yes
Inseam
32 in

Description

ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Buckle, Velcro, Color Gray, Fabric Weight 8.8 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.