Coldwork Mechanics Style Gloves, Synthetic Leather Palm, Black

  • Mfr # CWKH15-05-009

  • Zoro # G810437062


product price:  $29.49
/pr

Key Features

Color
Black
Cuff Style
Elastic
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKH15-05-009
Zoro #
G810437062
UPC #
781513673232
Country of Origin
Philippines

Dimensions

Size- Numeric
9
Size- Alpha
M

Details

Item
Mechanics Style Gloves
Color
Black
Cuff Style
Elastic
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
EN 388, EN 511
Series
Coldwork
Glove Coating Coverage
Uncoated
Glove Back Material
Synthetic Leather
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
Hand Protection Style
Glove
Glove Insulation Material
PrimaLoft Gold
EN 388 Rating
3222X
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Glove Liner Material
PrimaLoft Gold
Minimum Temperature
Not Rated
EN 511 Rating
120
Glove Insulation Weight
60 g
Cut-Resistance Coverage
Not Tested
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Includes Double Palm
No
Glove Features
Touchscreen Compatible, Water Resistant
Glove Back Color
Black

Description

Mechanics Style Gloves, Additional Hazard Protection Cold-Insulated, General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Elastic, Glove Insulation Material PrimaLoft Gold, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.