CWKPK-58 Mechanics Gloves, Synthetic Leather Palm, PrimaLoft Back, 12, Black/Gray

  • Mfr # CWKPK-58-012

  • Zoro # G200689972


product price:  $41.39
/pr

Key Features

Color
Black/Gray
Cuff Style
Gauntlet
Glove Length
14 in
Palm Material
Synthetic Leather
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CWKPK-58-012
Zoro #
G200689972
UPC #
781513651605
Country of Origin
Viet Nam

Dimensions

Glove Size
12
Glove Length
14 in
Cuff Length
2 in
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Armortex(R)
Finger Coverage
Full Finger
Insulated
Yes
Standards
CE, EN 388:2016 2232XP, EN 511 221
Glove Hand Style
Left and Right
Series
CWKPK-58
High-Visibility
No
Includes ID Panel
No
Glove Insulation Material
PrimaLoft(R)
Latex-Free
No
Rope Channel Reinforcement
No
Glove Construction
Cut and Sewn
Glove Liner Material
Tricot
Brand and Series
Mechanix Wear CWKPK-58
Stitching Material
Nylon
Includes Heat Pack Pocket
No
Glove Back Material
PrimaLoft(R)
Reflective Backing
No
Glove Features
Padded Knuckles, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Water Resistant
Yes
Touchscreen Nib
No
Low-Profile Impact Protection
No
EN 388 Rating
2232XP
Thumb Sweat Wipe
No
Includes Keypad Nib
Yes
Impact Protection Coverage
Back
Includes Double Palm
No
Glove Insulation Weight
100 g
Includes Padded Palm
No
Includes Pinch Point Protection
No
Includes Red Palm
No
Impact Protection Style
Standard
Glove Materials
Armortex, Fleece, PrimaLoft(R)
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb Crotch
Windproof
No
Impact Glove Type
CE Rated
Silicone-Free
No
Includes Pull Strap
Yes
EN 388 Impact Rated
Yes
Anti-Static
No
Touchscreen Compatible
Yes
Knuckle Protection Material
Synthetic Rubber
Hand Protection Style
Glove
Oil-Resistant
No
Minimum Temperature
Not Rated
Cuff Material
Synthetic Leather
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
PrimaLoft
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Backing Style 5mm padded knuckle protection, Cuff Style Gauntlet, Glove Insulation Material PrimaLoft(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material PrimaLoft(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Synthetic Rubber, Standards CE, EN 388:2016 2232XP, EN 511 221

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products