Shop MECHANIX WEAR

CWKWS-58 Mechanics Gloves, Synthetic Leather Palm, PrimaLoft Back, 8, Black/Gray

  • Mfr # CWKWS-58-008
  • Zoro # G100689959

product price: 
$
30.19
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
13 in
Palm Material
Synthetic Leather
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CWKWS-58-008
Zoro #
G100689959
UPC #
781513651056
Country of Origin
Viet Nam

Dimensions

Glove Size
8
Glove Length
13 in
Cuff Length
2 in
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Armortex(R)
Finger Coverage
Full Finger
Insulated
Yes
Standards
CE, EN 388:2016 2122X, EN 511 32X
Stitching Material
Nylon
Includes Heat Pack Pocket
No
Reflective Backing
No
High-Visibility
No
Latex-Free
No
Glove Hand Style
Left and Right
Includes Pull Strap
Yes
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb Crotch
EN 388 Impact Rated
Yes
Series
CWKWS-58
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
No
Windproof
Yes
Anti-Static
No
Glove Insulation Weight
40 g
Includes Red Palm
No
Rope Channel Reinforcement
No
EN 388 Rating
2122X
Brand and Series
Mechanix Wear CWKWS-58
Knuckle Protection Material
No
Includes Keypad Nib
Yes
Water Resistant
Yes
Glove Features
Pull Strap, Touchscreen Compatible
Includes Pinch Point Protection
No
Glove Materials
Armortex, Fleece, PrimaLoft(R)
Glove Liner Material
Tricot
Silicone-Free
No
Glove Back Material
PrimaLoft(R)
Low-Profile Impact Protection
No
Includes Double Palm
No
Includes ID Panel
No
Impact Glove Type
CE Rated
Glove Insulation Material
PrimaLoft(R)
Touchscreen Compatible
Yes
Touchscreen Nib
No
Includes Padded Palm
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Minimum Temperature
Not Rated
Cuff Material
Fleece
Oil-Resistant
No
Hand Protection Style
Glove
Glove Backing Material
PrimaLoft
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Backing Style PrimaLoft(R) 40g Gold performance back of hand insulation, Cuff Style Hook-and-Loop, Glove Insulation Material PrimaLoft(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material PrimaLoft(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.