Shop MECHANIX WEAR
See all product information
Create Account
D03-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Black
- Mfr # D03-05-010-010
- Zoro # G215823095
product price:Â
$
5.65
/pk of 10, $0.57/ea
Key Features
Color
Black
Material
Nitrile
Disposable Glove Type
General Purpose
Palm Thickness
5 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D03-05-010-010
- Zoro #
- G215823095
- UPC #
- 781513634585
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Palm Thickness
- 5 mil
- Cuff Thickness
- 5 mil
- Fits Chest Size
- Ambidextrous, Lightweight
- Size- Alpha
- L
- Size - Numeric
- 9
- Finger Thickness
- 5 mil
- Length
- 8 in
Description
Nitrile Gloves, Acceptable Quality Level (AQL) 4, Color Black, Cuff Style Slip-On, Cuff Thickness 5 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Lightweight, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 8 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.