Shop LAKELAND
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Disposable Boot Cover, White, 10 Sz, PR
- Mfr # MNBC903CMPB-SMMD
- Zoro # G424155512
product price:Â
$
285.99
/pr
Sold in multiples of 50Â prs for
$14,299.50
Key Features
Clean Process Status
Clean Processed
Product Type
Boot Cover
Closure Type
Elastic
Mens Shoe Size - Minimum
7
Seam Style
Bound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MNBC903CMPB-SMMD
- Zoro #
- G424155512
- UPC #
- 840133514445
- Country of Origin
- Multiple
- Clean Process Status
- Clean Processed
- Product Type
- Boot Cover
- Closure Type
- Elastic
- Seam Style
- Bound
- Series
- CleanMax
- Standards
- ANSI/ISEA 101-2014
- ISO Cleanroom Class
- ISO 7 (Class 10,000) and above
- Liquid Dispersal Type
- Splash
- Material
- Polypropylen/Polyethelyne
- Includes Slip Resistant Sole
- No
- Packaging
- Bulk
- Color
- White
- Sterilization Status
- Non-Sterile
- Item
- Disposable Boot Cover
- Front Closure
- Elastic
- Shell Material
- Polypropylen/Polyethelyne
- Wire Color
- White
- Traction Material
- Polypropylen/Polyethelyne
Dimensions
- Named Size
- S/M
- Mens Shoe Size - Minimum
- 7
- Mens Shoe Size - Maximum
- 10
- Material Thickness
- 12 mil
- Overall Height
- 16 in
- Womens Shoe Size - Minimum
- 9
- Womens Shoe Size - Maximum
- 12
Description
Disposable Boot Cover, Anti-Static Yes, Clean Process Status Clean Processed, Closure Type Elastic, Color White, Includes Slip Resistant Sole No, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material Polypropylen/Polyethelyne, Mens Shoe Size - Maximum 10, Mens Shoe Size - Minimum 7, Named Size S/M, Overall Height 16 in, Packaging Bulk, Product Type Boot Cover, Seam Style Bound, Series CleanMax, Standards ANSI/ISEA 101-2014, Sterilization Status Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.