Disposable Gloves, 6.2 mil Palm, Nitrile, Powder-Free, M ( 9 ), 50 PK, Gray

  • Mfr # D07-08-009-050

  • Zoro # G200906185


product price:  $22.19
/pk 50, $0.44/ea

Key Features

Color
Gray
Material
Nitrile
Palm Thickness
6.2 mil
Cuff Style
Slip-On
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D07-08-009-050
Zoro #
G200906185
UPC #
781513657812
Country of Origin
Multiple

Dimensions

Size
M
Palm Thickness
6.2 mil
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
9/Standard
Cuff Thickness
6.2 mil
Cuff Length
9 in
Length
8 in
Finger Thickness
6.2 mil
Glove Length
8 in
Size - Numeric
9
Size- Alpha
M

Details

Item
Disposable Gloves
Color
Gray
Material
Nitrile
Cuff Style
Slip-On
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Series
Nickelbacks
Sterile/Non-Sterile
Non-Sterile
Texture
Diamond
Acceptable Quality Level (AQL)
1.5
Features
Ambidextrous, Lightweight
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Not Included
Brand and Series
Mechanix Wear
Glove Hand Style
Left and Right
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture Location
Full
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Flocked Liner
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Gray, Cuff Style Slip-On, Cuff Thickness 6.2 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Lightweight, Finger Thickness 6.2 mil, Latex-Free Latex-Free, Length 8 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6.2 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.