Shop MECHANIX WEAR
See all product information
Create Account
Disposable Gloves
Mfr # D13-F05-008-100
Zoro # G624480131
product price:Â
$
28.15
/ea
Key Features
Texture Location
Fingers, Palm
Material
Nitrile
Texture
Grain
Cuff Thickness
5 mil
Disposable Glove Type
Chemical-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D13-F05-008-100
- Zoro #
- G624480131
- UPC #
- 781513691281
- Country of Origin
- Taiwan, Province of China
- Item
- Disposable Gloves
- Texture Location
- Fingers, Palm
- Material
- Nitrile
- Texture
- Grain
- Disposable Glove Type
- Chemical-Resistant
Description
Disposable Gloves, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Material Nitrile, Powdered/Powder-Free Powder-Free, Texture Grain, Texture Location Fingers, Palm