Shop All Disposable Gloves
Mechanix Wear
D13, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL (11), 100 PK
Mfr # D13-05-011-100
Zoro # G000906170
original price:
$30.79
6% off
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Length 8 in
- Latex-Free Yes
Product Information
- Brand Mechanix Wear
- MFR # D13-05-011-100
- Zoro # G000906170
- UPC # 781513634608
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XL (11) |
Length | 8 in |
Cuff Length | 9 in |
Glove Size and Cuff Length Style | 11/Standard |
Size- Alpha | XL |
Size - Numeric | 11 |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Black, Cuff Style Slip-On, Cuff Thickness 5 mil, Disposable Glove Type General Purpose, Finger Thickness 5 mil, Latex-Free Yes, Length 8 in, Material Nitrile, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full, Glove Treatments Powder-Free, Size- Alpha XL, Size - Numeric 11, Tested for Chemotherapy Drugs No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chemical Resistant Sleeves, White, PK100 (32TL73)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (32M)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625856)
- MECHANIX WEAR D12, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL (11), 100 PK (D12-03-011-100)
- MECHANIX WEAR D12, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, M (9), 100 PK (D12-03-009-100)
- MECHANIX WEAR Nickelbacks, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (10), 50 PK (D07-08-010-050)
- MECHANIX WEAR Nickelbacks, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (11), 50 PK (D07-08-011-050)
- MECHANIX WEAR D14, Nitrile Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, XL ( 11 ), 100 PK (D14-00-011-100)
- MECHANIX WEAR RDT, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, M ( 9 ), 100 PK (D01-09-009-100)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ), 100 PK (6005PFM)
- Mechanix Wear Disposable Gloves