Electrical-Insulating Glove Protectors, Cowhide, Straight Cuff, Straight Thumb, M, 1 PR
Mfr # LLPG-12-9
Zoro # G612472704
product price:Â $39.79
/prKey Features
Thumb Style
Straight
Glove Materials
Cowhide
Cuff Style
Straight
Glove Length
12 in
Brand and Series
Chicago Protective Apparel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLPG-12-9
Zoro #
G612472704
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
M
Glove Length
12 in
Size
M
Size - Numeric
9
Details
Item
Electrical-Insulating Glove Protectors
Thumb Style
Straight
Glove Materials
Cowhide
Cuff Style
Straight
Brand and Series
Chicago Protective Apparel
Leather Origin
Import
Leather Protector Color
Orange, White
For Voltage Class
Class 1, Class 2, Class 3, Class 4
Description
Cowhide Leather glove, 1 PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.