Electrical-Insulating Glove Protectors, Cowhide, Straight Cuff, Straight Thumb, XL, 1 PR

  • Mfr # LLPG-12-11

  • Zoro # G912472657


product price:  $39.79
/pr

Key Features

Thumb Style
Straight
Glove Materials
Cowhide
Cuff Style
Straight
Glove Length
12 in
For Voltage Class
Class 1, Class 2, Class 3, Class 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLPG-12-11
Zoro #
G912472657
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
12 in
Size - Numeric
11
Size
XL

Details

Item
Electrical-Insulating Glove Protectors
Thumb Style
Straight
Glove Materials
Cowhide
Cuff Style
Straight
For Voltage Class
Class 1, Class 2, Class 3, Class 4
Leather Protector Color
Orange, White
Brand and Series
Chicago Protective Apparel
Leather Origin
Import

Description

Cowhide Leather glove, 1 PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.