Electrical-Insulating Glove Protectors, Goatskin, Straight Cuff, Straight Thumb, M, 1 PR
- Mfr # PG-0-ADJS-9
- Zoro # G912482014
product price:Â
$
28.59
/pr
Key Features
Thumb Style
Straight
Glove Materials
Goatskin
Cuff Style
Straight
Glove Length
10 in
For Voltage Class
Class 0, Class 00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG-0-ADJS-9
- Zoro #
- G912482014
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Electrical-Insulating Glove Protectors
- Thumb Style
- Straight
- Glove Materials
- Goatskin
- Cuff Style
- Straight
- For Voltage Class
- Class 0, Class 00
- Leather Origin
- Import
- Leather Protector Color
- Golden, White
- Brand and Series
- Chicago Protective Apparel
Dimensions
- Glove Size
- M
- Glove Length
- 10 in
- Size - Numeric
- 9
- Size
- M
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Goat Skin Leather glove, 1 PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.