Electrical-Insulating Glove Protectors, Goatskin, Straight Cuff, Straight Thumb, S, 1 PR

  • Mfr # PG-0-ADJS-8

  • Zoro # G712481996


product price:  $28.59
/pr

Key Features

Thumb Style
Straight
Glove Materials
Goatskin
Cuff Style
Straight
Glove Length
10 in
For Voltage Class
Class 0, Class 00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG-0-ADJS-8
Zoro #
G712481996
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
10 in
Size - Numeric
8
Size
S

Details

Item
Electrical-Insulating Glove Protectors
Thumb Style
Straight
Glove Materials
Goatskin
Cuff Style
Straight
For Voltage Class
Class 0, Class 00
Leather Protector Color
Golden, White
Brand and Series
Chicago Protective Apparel
Leather Origin
Import

Description

Goat Skin Leather glove, 1 PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.