Electrical-Insulating Glove Protectors, Goatskin, Straight Cuff, Straight Thumb, XL, 1 PR
Mfr # PG-0-ADJS-11
Zoro # G612482000
product price:Â $28.59
/prKey Features
Thumb Style
Straight
Glove Materials
Goatskin
Cuff Style
Straight
Glove Length
10 in
Leather Protector Color
Golden, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PG-0-ADJS-11
Zoro #
G612482000
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Glove Length
10 in
Size
XL
Size - Numeric
11
Details
Item
Electrical-Insulating Glove Protectors
Thumb Style
Straight
Glove Materials
Goatskin
Cuff Style
Straight
Leather Protector Color
Golden, White
Leather Origin
Import
For Voltage Class
Class 0, Class 00
Brand and Series
Chicago Protective Apparel
Description
Goat Skin Leather glove, 1 PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.