FastFit(R) E5 Hi-Vis Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 8, Yellow

  • Mfr # SFF-C91-008

  • Zoro # G5601318


product price:  $25.49
/pr

Key Features

Color
Yellow
Cuff Style
Shirred Slip-On
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Application
Maintenance and Repair, Vehicle Recovery, Construction, Metal Stamping, Material Handling
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFF-C91-008
Zoro #
G5601318
UPC #
781513635469
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Hi-Vis Mechanics Gloves
Color
Yellow
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Maintenance and Repair, Vehicle Recovery, Construction, Metal Stamping, Material Handling
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 4X43E; ANSI A5
Knuckle Padding Material
None
Back Material
Trekdry(R)
Thumb Style
Keystone
ANSI/ISEA Cut Level
A5
Finger Style
Full Finger
Closure Type
Slip On
Cuff
Elastic
Lining
Tricot
Stitching Material
Nylon
ANSI/ISEA Puncture Force
100 N
Reflective Backing
Yes
Series
FastFit(R) E5
Latex-Free
No
Glove Safety Features
Stretch-elastic cuff creates a secure fit. High-visibility wrist closure and finger fourchettes improves visual awareness. Synthetic leather palm with an internal layer of Armortex(R)(R) delivers EN 388: 2016 level E and ANSI A5 cut resistance. Touchscreen capable synthetic leather keeps you connected while you work. Machine washable.
Water Resistant
No
Glove Construction
Cut and Sewn
Includes ID Panel
No
EN 388 Impact Rated
No
Layered Palm Material
Polyurethane, Synthetic Leather
Windproof
No
Low-Profile Impact Protection
No
ANSI/ISEA Cut Load
2,200 g
Reinforcement Coverage
Reinforced Palm
Includes Pull Strap
Yes
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Thumb Sweat Wipe
No
Glove Features
Breathable Back, Reflective Backing, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Puncture Level
3
Includes Padded Palm
Yes
EN 388 Rating
4X43E
Includes Red Palm
No
Anti-Static
No
Includes Heat Pack Pocket
No
Glove Back Material
TrekDry(R)
Glove Materials
Armortex(R)/Synthetic Leather/TrekDry(R)
Touchscreen Compatible
Yes
Palm Style
Double Layer
Includes Keypad Nib
No
Includes Pinch Point Protection
Yes
Includes Double Palm
No
Glove Liner Material
Tricot
Brand and Series
Mechanix Wear FastFit(R) E5 SFF-C91
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
Touchscreen Nib
No
ANSI/ISEA Abrasion Level
Not Tested
High-Visibility
Yes
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Black
Glove Backing Material
TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI A5, CE, EN388:2016 4X43E, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.