FastFit(R) Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 8, Red

  • Mfr # MFF-02-008

  • Zoro # G4387625


product price:  $16.99
/pr

Key Features

Color
Red
Cuff Style
Shirred Slip-On
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFF-02-008
Zoro #
G4387625
UPC #
781513106600
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Red
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
Palm Construction
Anatomically Designed Two-Piece Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 2121 X
Thumb Style
Keystone
Stitching Material
Nylon
Lining
Tricot
Finger Style
Full
Closure Type
Slip-On
Back Material
Form Fitting Trek Dry(R)
Knuckle Padding Material
Padded Spandex
Cuff
Elastic
Glove Hand Style
Left and Right
Glove Materials
Synthetic Leather/TrekDry(R)
ANSI/ISEA Abrasion Level
Not Tested
Low-Profile Impact Protection
No
Cut-Resistance Coverage
Palm Side
Palm Style
Single Layer
ANSI/ISEA Puncture Force
20 N
ANSI/ISEA Puncture Level
1
Thumb Sweat Wipe
No
Anti-Static
No
Includes Padded Palm
No
Includes Keypad Nib
No
Brand and Series
Mechanix Wear FastFit(R) MFF-02
Includes ID Panel
No
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Series
FastFit(R)
Windproof
No
Rope Channel Reinforcement
No
Touchscreen Nib
No
Reflective Backing
No
Water Resistant
No
Includes Pull Strap
Yes
Glove Liner Material
Tricot
Touchscreen Compatible
Yes
Includes Double Palm
No
Silicone-Free
No
Glove Safety Features
Pinched fingertip construction improves fingertip strength and durability.
EN 388 Rating
2121X
Latex-Free
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Glove Back Material
TrekDry(R)
Includes Red Palm
No
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Includes Heat Pack Pocket
No
High-Visibility
No
Glove Back Color
Red
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
Padded Spandex

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Red, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.