Zoro Homepage

Glove Liners, Black, 1 PR

  • Mfr # CWKBL-55-008

  • Zoro # G910063093


product price: $18.19
/pr

Key Features

Glove Size
S
Color
Black
Glove Materials
Fleece, Silicone, SoftShell
Cuff Style
Slip-On
Insulated
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKBL-55-008
Zoro #
G910063093
UPC #
781513672921
Country of Origin
Cambodia

Dimensions

Glove Size
S
Glove Length
11 1/2 in

Details

Item
Glove Liners
Color
Black
Glove Materials
Fleece, Silicone, SoftShell
Cuff Style
Slip-On
Insulated
Insulated
Hand Protection Style
Glove
Touchscreen Compatible
Touchscreen Compatible
Silicone-Free
Contains Silicone
Glove Features
Machine Washable, Water-Resistant
Finger Coverage
Full Finger
Brand and Series
Coldwork Base Layer
Glove Construction
Cut and Sewn

Description

Glove Liners, Cuff Style Slip-On, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Durability Lightweight, Glove Features Machine Washable, Water-Resistant, Glove Length 11 1/2 in, Glove Materials Fleece, Silicone, SoftShell, Glove Size S, Glove Style Fleece, Insulated Insulated, Brand and Series Coldwork Base Layer, Color Black, Glove Liner Type Insulating, Hand Protection Style Glove, Silicone-Free Contains Silicone, Touchscreen Compatible Touchscreen Compatible, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.