Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Coyote tan, 2XL, 1 PR

  • Mfr # MSD-F72-012

  • Zoro # G4446445


product price: $41.39
/pr

Key Features

Glove Size
2XL
Length
6-17/64"
Standards
CE EN 388
ANSI/ISEA Abrasion Level
0
Lining
Tricot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD-F72-012
Zoro #
G4446445
UPC #
781513649374
Country of Origin
Lao People's Democratic Republic

Dimensions

Glove Size
2XL
Length
6-17/64"
Size
2XL

Details

Item
Gloves
Color
Coyote tan
Standards
CE EN 388
ANSI/ISEA Abrasion Level
0
Lining
Tricot
Cuff
Hook-and-Loop
Stitching Material
Nylon
ANSI/ISEA Cut Level
1
Application
Law Enforcement, Military
Grade of Leather
Synthetic
Cut
Gunn
Back Material
TrekDry(R)
Cut-Resistant Material
None
Closure Type
Hook-and-Loop
Palm Material
Synthetic Leather
Knuckle Padding Material
None
Finger Style
Full Finger
Thumb Style
Wing
Glove Cut
Gunn
Glove Back Material
AX-Suede ™, TrekDry®
EN 388 Rating
1121X
Glove Features
Washable

Description

Tactical Gloves, 2XL, Tan, 6 17/64 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Not Applicable Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, Standards EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.