Gore Pyrad Jacket and Bib Kit, Black, 2XL

  • Mfr # TAG40-GP-2XL-H3P-NG

  • Zoro # G112485723


product price:  $3,022.99
/ea
Free Shipping & Returns

Key Features

Headwear Included
Hard Hat, Standard Hood, Safety Glasses
Maximum Waist Size
48 in
Includes Safety Glasses
Yes
Minimum Waist Size
46 in
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAG40-GP-2XL-H3P-NG
Zoro #
G112485723
UPC #
-
Country of Origin
United States

Dimensions

Maximum Waist Size
48 in
Minimum Waist Size
46 in
Size
2XL
Tag Size
48 x 32
Minimum Chest Size
52 in
Maximum Chest Size
54 in

Details

Item
Gore Pyrad Jacket and Bib Kit
Headwear Included
Hard Hat, Standard Hood, Safety Glasses
Includes Safety Glasses
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Color
Black
Clothing Included
Jacket and Overalls
Includes Carrying Bag
Yes
Includes
Accessories for Head-to-Toe Arc Flash Protection, Bib Overall, Hood with Ergonomic Lift Front Face Shield Window, Jacket
Includes Gloves
No
Included Hood Type
Arc Flash
ATPV Rating
40 cal/sq cm
Arc Flash PPE Category
4
Includes Hood
Yes
Standards
ASTM
Includes Face Shield
Yes
Garment Material Trade Name
Pyrad
Visor Visibility Type
Standard

Description

Gore Pyrad Jacket and Bib Kit, Black, Size 2XL, Standards ASTM, Includes Accessories for Head-to-Toe Arc Flash Protection, Bib Overall, Hood with Ergonomic Lift Front Face Shield Window, Jacket, Fabric Weight 8.8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.