Heat Sleeve, Black, Universal, 18 in L
- Mfr # SS3C-05
- Zoro # G123396902
product price:Â
$
38.49
/ea
Key Features
Sleeve Material
Kevlar(R)
Thickness
1 in
ANSI/ISEA Cut Level
A3
Metal Content
Metal-Free
Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS3C-05
- Zoro #
- G123396902
- UPC #
- 781513685129
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thickness
- 1 in
- Size
- Universal
- Sleeve Length
- 18 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Sleeve Material
- Kevlar(R)
- Item
- Heat Sleeve
- ANSI/ISEA Cut Level
- A3
- Metal Content
- Metal-Free
- Standards
- ANSI/ISEA 105, EN 407, EN388
- Maximum Temperature
- 392 Degrees F
- Color
- Black
- ANSI/ISEA Abrasion Level
- 2
- Sleeve Liner Material
- Kevlar(R)
- Sleeve Features
- Cut-Resistant, Heat-Resistant, Launderable, Bicep Gusset
- Wire Color
- Black
Description
Heat Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 1 in, Sleeve Liner Material Kevlar(R), Sleeve Material Kevlar(R), Color Black, Size Universal, Sleeve Features Cut-Resistant, Heat-Resistant, Launderable, Bicep Gusset, Standards ANSI/ISEA 105, EN 407, EN388, ANSI/ISEA Heat Level 3, ANSI/ISEA Abrasion Level 2, Cuff Style Knit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.