Shop All Mechanics Gloves
Mechanix Wear
Hi-Vis Mechanics Gloves, L, Yellow, TekDry(R)
Mfr # CG40-91-010
Zoro # G6590129
product price: $43.69
/pr
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # CG40-91-010
- Zoro # G6590129
- UPC # 781513623497
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 10 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE 2132, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, XL, VEP Pad (50100120050)
- TRU-SPEC Combat Shirt, L, Regular, Multicam (2592)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, X-Large (7006-SD XL)
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Warning Lead Work Bilingual, ANSI-710WS Warning Lead Work Bilingual (ANSI-710WS Warning Lead Work Bilingual)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, TekDry(R) (CG40-91-009)
- MECHANIX WEAR Mechanics Gloves, 2XL, Blue, Form Fitting Trek Dry(R) (MFF-03-012)
- MECHANIX WEAR Mechanics Gloves, S, Blue, Form Fitting Trek Dry(R) (MG-03-008)
- MECHANIX WEAR Mechanics Gloves, L, Black/Yellow, Spandex (CG40-75-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SFF-C91-012)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black (PP4X-75-010)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black, Breathable Polyester Mesh (821)
- Mechanix Wear Gloves & Hand Protection