Shop All Mechanics Gloves
Mechanix Wear
Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R)
Mfr # SFF-99-008
Zoro # G5172002
original price:
$14.89
2% off
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cuff Style Shirred Slip-On
- Glove Length 8 1/2 in
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # SFF-99-008
- Zoro # G5172002
- UPC # 781513620441
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8 1/2 in |
Size- Alpha | S |
Size- Numeric | 8 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Aluminum (480H26)
- SELLSTROM DP4 Series - Replacement Windows for Face Shields (S32130)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-435)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Medium, White (TY122SWHMD0025VP)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-99-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-55-012)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MFF-07-009)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-C91-008)
- MECHANIX WEAR Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R) (MG-03-011)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-55-009)
- Mechanix Wear Gloves & Hand Protection