Mechanix Wear

Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R)


product price: $12.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Cuff Style Shirred Slip-On
  • Glove Length 9 1/4 in
  • Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
  • Palm Construction Synthetic Leather
See all product information

Product Information

Dimensions

Glove Size 11
Glove Length 9 1/4 in
Size- Alpha XL
Size- Numeric 11

Details

Item Mechanics Gloves
Color Yellow
Cuff Style Shirred Slip-On
Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Palm Construction Synthetic Leather
Back Material Trekdry(R)
Finger Coverage Full Finger
Insulated No
Standards CE, EN388:2016 2121X
Stitching Material Nylon
Closure Type Slip-On
Thumb Style Partial
Palm Material Synthetic Leather
Finger Style Full
Cuff Elastic
Lining Unlined
Low-Profile Impact Protection No
Includes Padded Palm No
Glove Materials TrekDry(R)/Synthetic Leather
Reflective Backing Yes
ANSI/ISEA Puncture Level 1
Water Resistant No
Windproof No
Glove Construction Cut and Sewn
EN 388 Impact Rated No
Silicone-Free No
Includes Heat Pack Pocket No
Includes Keypad Nib No
Reinforcement Coverage Reinforced Index Finger, Reinforced Thumb
ANSI/ISEA Abrasion Level Not Tested
Palm Style Single Layer
Brand and Series Mechanix Wear Hi-Viz FastFit(R) SFF-91
Touchscreen Nib No
Touchscreen Compatible Yes
Includes Double Palm No
Thumb Sweat Wipe No
ANSI/ISEA Puncture Force 20 N
Includes Pull Strap Yes
Includes Pinch Point Protection No
Rope Channel Reinforcement No
EN 388 Rating 2121X
Series Hi-Viz FastFit(R)
Latex-Free No
Includes ID Panel No
Includes Red Palm No
Anti-Static No
Glove Safety Features High-Visibility
Glove Hand Style Left and Right
Cut-Resistance Coverage Palm Side
Glove Features Reflective Backing, Reinforced Thumb Crotch, Touchscreen Compatible
High-Visibility Yes
Includes Reinforced Thumb Crotch Yes
Glove Back Color Lime
Minimum Temperature Not Rated
Oil-Resistant No

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.