Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, L, Black, PR

  • Mfr # MP4X-75-010

  • Zoro # G9581420


product price: $39.89
/pr

Key Features

Palm Material
Material 4X(R) Synthetic Leather, PORON(R) XRD(TM), ArmorTex(R)
Palm Construction
Material 4X(R) Synthetic Leather, PORON(R) XRD(TM), ArmorTex(R)
Standards
EN420, EN 388 (3141)
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4X-75-010
Zoro #
G9581420
UPC #
781513623442
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Glove Length
9 in
Size- Numeric
10
Size- Alpha
L

Details

Item
Impact Resistant Gloves
Palm Material
Material 4X(R) Synthetic Leather, PORON(R) XRD(TM), ArmorTex(R)
Palm Construction
Material 4X(R) Synthetic Leather, PORON(R) XRD(TM), ArmorTex(R)
Standards
EN420, EN 388 (3141)
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Tan
Cuff
Hook-and-Loop
Closure Type
hook-and-loop
Hand
Right/Left
Features
Palm Panels Reduce Impact Transmission
Finger Style
Full Finger w/Reinforced Fingertips
Glove Back Material
TPR
Series
M-Pact(R)
Includes Keypad Nib
No
Cut-Resistance Coverage
Palm Side
EN 388 Rating
4121
Glove Construction
Cut and Sewn
Rope Channel Reinforcement
No
Touchscreen Nib
No
Includes Pull Strap
Yes
ANSI/ISEA Abrasion Level
Not Tested
Latex-Free
No
Grip Coating Color
Black
EN 388 Impact Rated
No
Includes Padded Palm
Yes
Waterproof
No
Finger Coverage
Full Finger
Palm Style
Padded
Anti-Static
No
Silicone-Free
No
Cuff Style
Hook-and-Loop
Glove Material Color
Black
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
ANSI/ISEA Puncture Force
20 N
Glove Liner Material
Tricot
Includes Heat Pack Pocket
No
ANSI/ISEA Puncture Level
1
Knuckle Protection Material
TPR
Impact Protection Style
Standard
Includes Double Palm
No
Includes ID Panel
Yes
Reflective Backing
No
Stitching Material
Nylon
Glove Materials
TPR/TrekDry(R)/Synthetic Leather
Includes Red Palm
No
Includes Pinch Point Protection
Yes
Glove Features
ID Panel, Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
Yes
Thumb Sweat Wipe
No
Windproof
No
Impact Glove Type
Not Rated
Brand and Series
Mechanix Wear M-Pact(R) MP4X-75
Water Resistant
No
High-Visibility
No
Glove Back Color
Black
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.