Jacket, 40 cal/sq cm, 3XL, 9.2 oz/sq yd Zipper Closure

  • Mfr # SWJ-40-GPGY-3XL

  • Zoro # G006171206


product price:  $794.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
9.2 oz/sq yd
Length
35 in
Standards
ASTM F1506, NFPA 70E
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWJ-40-GPGY-3XL
Zoro #
G006171206
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Length
35 in
Maximum Chest Size
58 in
Size - Body Type
Regular
Minimum Chest Size
56 in

Details

Item
Jacket
Color
Gray
Fabric Weight
9.2 oz/sq yd
Standards
ASTM F1506, NFPA 70E
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Closure Type
Zipper
Moisture-Wicking
No
Closure Features
Storm Flap
Includes Hood
No
Waist Style
Elastic
Back Stripe Pattern
Horizontal
Material Trade Name
Pyrad
Insulated for Cold Conditions
No
Number of Inside Pockets
0
Stitching Material
Nomex
Includes Lining
No
Number of Outside Pockets
0
Collar Style
Barracuda
Water Resistant
Yes
Includes Thumb Hole
No
ANSI Class
Not Rated
High-Visibility
No
Features
40 Cal Arc Flash Jackets are Made from Advanced Protective Materials
Total Number of Pockets
0
Garment Type
Coat
Cuff Style
Elastic
Includes Hood Drawstrings
No
Hood Style
None
Gender
Unisex
Zipper Material
Nomex

Description

ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Barracuda, Color Gray, Cuff Style Elastic, Fabric Weight 9.2 oz/sq yd, Features 40 Cal Arc Flash Jackets are Made from Advanced Protective Materials, Closure Type Zipper, Garment Type Jacket, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Includes Hood Drawstrings No, Includes Lining No, Insulated for Cold Conditions No, Jacket, Length 35 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.