Jacket and Bib Kit, 3XL, Black
Mfr # AG40GP-3X-H3PFNG
Zoro # G412470207
product price: $3,366.99
/ea
Free Shipping & Returns
Key Features
Garment Material Trade Name
Pyrad
Headwear Included
Lift-Front Hood
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Size
4XL
Includes Gloves
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG40GP-3X-H3PFNG
Zoro #
G412470207
UPC #
-
Country of Origin
United States
Dimensions
Size
4XL
Maximum Waist Size
52 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Minimum Waist Size
50 in
Tag Size
50 - 52 x 32
Details
Item
Jacket and Bib Kit
Garment Material Trade Name
Pyrad
Headwear Included
Lift-Front Hood
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Gloves
No
ATPV Rating
40 cal/sq cm
Included Hood Type
Lift Front with Fan
Includes Glove Protectors
No
Standards
ASTM 1506, ASTM F2178/F2178M-20, NFPA 70E
Color
Black
Includes Safety Glasses
Yes
Includes Carrying Bag
Yes
Visor Visibility Type
True Color
Clothing Included
Jacket and Overalls
Includes Hood
Yes
Arc Flash PPE Category
4
Includes Face Shield
Yes
Description
Jacket and Bibs Kit Lift-Front Hood Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.