Zoro Homepage

Knit Glove, Straight Cuff 1 PR

  • Mfr # 234-KV

  • Zoro # G812481865


product price: $47.89
/pr

Key Features

Cuff Style
Straight
Standards
N
Glove Lining Material
Wool
Fabric Weight
22 oz
Latex-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-KV
Zoro #
G812481865
UPC #
-
Country of Origin
United States

Dimensions

Glove Length
14 in
Size- Alpha
Universal

Details

Item
Knit Glove
Cuff Style
Straight
Standards
N
Glove Lining Material
Wool
Fabric Weight
22 oz
Latex-Free
No
Silicone-Free
Yes
ANSI/ISEA Cut Level
Not Rated
Sold As
Pair
Hand Protection Style
Glove
Glove Coating Finish
Smooth
Knit Material
Para-Aramid
Glove Construction
Woven
Hem Style
Finished
Glove Hand Style
N
Knit Material Color
Yellow
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
Lint-Free
No
Insulated
No
Maximum Temperature
600 Degrees F
Pairs per Package
12
Cuff Color
Yellow
Includes Finger Fourchettes
No
Palm Type
Uncoated
Touchscreen Compatible
No

Description

Para Aramid Glove, 14" Wool Lined,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products