Knit Gloves, Nitrile, Sandy, Palm, 4 Abrasion Level, Black, M (8) 1 PR

  • Mfr # S5EP-08-008

  • Zoro # G700723008


product price:  $27.79
/pr

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5EP-08-008
Zoro #
G700723008
UPC #
781513658109
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
18 ga
Glove Length
11 in
Size- Numeric
8

Details

Item
Knit Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
CE, EN388
Glove Construction
Seamless Knit
Sold As
Pair
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
3
Includes Pull Strap
No
EN 388 Rating
4243D
Glove Materials
HPPE, Nitrile, TPR, Tungsten Steel
Base Coating Material
Nitrile
Waterproof
No
Cut-Resistance Coverage
Full
Cuff Style
Knit
Glove Material Color
Black/Gray
Anti-Static
No
ANSI/ISEA Impact Level
2
Low-Profile Impact Protection
Yes
ANSI/ISEA Cut Level
A5
Insulated
No
Base Coating Coverage
Palm
Oil Resistant
No
Latex-Free
No
Glove Coating Color
Black
Brand and Series
Mechanix Wear SpeedKnit M-PACT
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
Series
SpeedKnit M-PACT
Water Resistant
No
Knit Material
HPPE
Hem Style
Finished
Fabric Weight
15 oz
Includes Finger Fourchettes
No
Reversible
No
Cuff Color
Black
Palm Type
Coated
Knuckle Protection Material
TPR
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Impact Protection Style
Low-Profile
Pairs per Package
1
Glove Lining Material
Unlined
ANSI/ISEA Abrasion Cycles
3,000
Knit Material Color
Gray
Lint-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243D, Standards CE, EN388, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products