Shop BOSS
See all product information
Create Account
AR Top Grain Cowhide Leather Drivers Glove with Para-Aramid Lining, Keystone Thumb
- Mfr # KS992K/3XL
- Zoro # G524209467
product price:Â
$
25.49
/pr
Sold in multiples of 12Â prs for
$305.88
Key Features
Color
Natural
Glove Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS992K/3XL
- Zoro #
- G524209467
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Natural
Dimensions
- Glove Size
- 3XL
Description
ARC Rating: ATPV 43 cal/cm2, PPE 4 (HRC 4), Drivers gloves feature slip-on styling to provide good fit and comfort, Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant, Stitched with Kevlar, adding strength and burn resistance, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Elastic closure sewn inside glove for safety and comfort, Meets the content requirements for Chromium VI free leather
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.