Leather Gloves, Cut Level A5 , XL ( 11 ) 1 PR

  • Mfr # NSIND-91-011

  • Zoro # G505748121


product price:  $46.69
/pr

Key Features

Glove Size
XL ( 11 )
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Series
NSIND-91
Cuff Style
gaugeuntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSIND-91-011
Zoro #
G505748121
UPC #
781513666227
Country of Origin
Multiple

Dimensions

Glove Size
XL ( 11 )
Cuff Length
4 in
Size - Numeric
11

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Series
NSIND-91
Cuff Style
gaugeuntlet
ANSI/ISEA Cut Grams
2,200 g
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Palm Color
Gray
Leather Palm Process
Grain
Glove Lining Material
High-Tensile Strength Fibers
Glove Back Material
Leather
Stitching Material
Tricot
Glove Cut
Gunn
Knuckle Protection Material
EVA padding
ANSI/ISEA Needlestick Force - Fingertips
6 N
Cuff Color
Yellow
Glove Hand Style
Left and Right
Glove Features
High-Visibility, Padded Knuckles
Glove Back Color
Yellow
ANSI/ISEA Cut Load
2,200 g
Finger Coverage
Full Finger
Standards
ANSI 105, ANSI/ISEA, ASTM, EN388
Reflective Backing
Yes
Cuff Material
Leather
ANSI/ISEA Needlestick Level - Fingertips
2
EN 388 Rating
4X43E
Sold As
Pair
Pairs per Package
1
Palm Style
Single Layer
Cut-Resistance Coverage
Full
ANSI/ISEA Needlestick Level - Palm
2
ANSI/ISEA Needlestick Force - Palm
6 N
EN 388 Impact Rated
No
Palm Material
Durahide Leather
Thumb Style
Keystone
Leather Coverage Style
Full Leather
Insulated
No
Leather Glove Style
Work
Includes Double Palm
No
Hand Protection Style
Glove
Leather Grade
Standard

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Tricot, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI 105, ANSI/ISEA, ASTM, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.