Leather Gloves, Slip-On Cuff, Keystone Thumb, Full Finger, 8, 1 PR

  • Mfr # MCLD-X00-008

  • Zoro # G010070359


product price:  $51.29
/pr

Key Features

Glove Size
8
Thumb Style
Keystone
Glove Liner Material
HPPE, Aramid, Spandex
Cuff Style
Slip-On
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCLD-X00-008
Zoro #
G010070359
UPC #
781513668566
Country of Origin
Philippines

Dimensions

Glove Size
8
Size- Numeric
8
Size- Alpha
S
Glove Length
12 in
Cuff Length
2 in

Details

Item
Leather Gloves
Thumb Style
Keystone
Glove Liner Material
HPPE, Aramid, Spandex
Cuff Style
Slip-On
Glove Cut
Gunn
Finger Coverage
Full Finger
Sold As
Pair
Cuff Color
White
Insulated
No
Glove Hand Style
Left and Right
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
6
Palm Color
White
Palm Material
Leather
Standards
ANSI, EN388
Glove Back Material
Cowhide
Glove Back Color
White
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Stitching Material
Polyester
Cuff Material
Leather
Leather Coverage Style
Full Leather
Reflective Backing
No
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Abrasion Cycles
20,000
Pairs Per Package
1
Oil-Resistant
No
Glove Coating Coverage
Uncoated
Leather Glove Style
Drivers
ANSI/ISEA Cut Load
6,000 g
Glove Construction
Cut and Sewn
Series
Max Cut X00
Glove Features
Reinforced Thumb Crotch
EN 388 Rating
3X43F
Hand Protection Style
Glove
EN 388 Impact Rated
Yes
Palm Style
Single Layer
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Full
Includes Double Palm
No
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, General Purpose, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.