LFR-75 Mechanics Gloves, Leather Palm, TrekDry Back, 10, Brown
Mfr # LFR-75-010
Zoro # G5914428
product price:Â $32.59
/prKey Features
Color
Brown
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Leather
Application
Woodworking, Framing, Roofing, Construction, DIY Home Improvement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LFR-75-010
Zoro #
G5914428
UPC #
781513632949
Country of Origin
Multiple
Dimensions
Glove Size
10
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 4111XP, Touchscreen Compatible No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.