Shop All Tactical Gloves
Mechanix Wear
M-Pact 2 Covert Anti-Vibration Gloves, XL, Covert Black, PR
Mfr # MP2-55-011
Zoro # G0978938
product price: $37.49
/pr
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Product Information
- Brand Mechanix Wear
- MFR # MP2-55-011
- Zoro # G0978938
- UPC # 781513612101
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 10" |
Details
Description
Tactical Glove, XL, Black, 10 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, EVA Foam, TPR Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Fiber Resin Cap Brim Orange (HDFC-18OG)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BK)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- MECHANIX WEAR Tactical Glove, M, Covert Black/PR (HDG-F55-009)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MG-F55-009)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MG-F55-011)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- MECHANIX WEAR The Original® Tactical Glove, M, MultiCam, 10inL, PR (MG-78-009)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- Mechanix Wear Tactical Gloves