Shop All Tactical Gloves
Mechanix Wear
M-Pact Covert Fingerless Tactical Glove, Black, L, 9" L, PR
Mfr # MFL-55-010
Zoro # G0978947
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Product Information
- Brand Mechanix Wear
- MFR # MFL-55-010
- Zoro # G0978947
- UPC # 781513631034
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9" |
Details
Description
Tactical Glove, L, Black, 9 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Half Finger Finger Style, Temp. Range 40 Degrees to 100 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP001-B)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 4XL (200JX4)
- HY-KO Tenant Parking Only Sign 10" x 14" (A02082)
- CONDOR Leather Gloves, Safety Cuff, S, PR (1VT30)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, 2XL, 11"L, PR (FFTAB-78-012)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, XL, 10" L, PR (FFTAB-72-011)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, M, 8" L, PR (FFTAB-88-009)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, M, 8" L, PR (MSV-72-009)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, M, 8" L, PR (MPT-88-009)
- MECHANIX WEAR The Original® Tactical Glove, Gray, L, 9" L, PR (MG-88-010)
- MECHANIX WEAR Tactical Glove, M, Covert Black/PR (HDG-F55-009)
- Mechanix Wear Gloves & Hand Protection