Shop All Tactical Gloves
Mechanix Wear
M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR
Mfr # MPT-72-009
Zoro # G2501533
product price: $27.19
/pr
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Hook-and-Loop
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Thumb Style Straight
- Cut Clute
- Cut-Resistant Material None
Product Information
- Brand Mechanix Wear
- MFR # MPT-72-009
- Zoro # G2501533
- UPC # 781513621059
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Length | 8 in |
Size | M |
Details
Description
Tactical Glove, M, Coyote Tan, 8 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 8.5M, Brn, PR (53534)
- PORTWEST Iona Work Shirt L/S, XL (F125)
- NEVS CMA Hrly IV Tubing Label-Set 48 Hours Only 15/16"x3" Flr Chart w/Blk (NTUBE-4365)
- HY-KO Employees Must Wash Hands Sign 2" x 8", 10PK (B00043)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, M, 8" L, PR (MPT-88-009)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, L, 9" L, PR (MSD-72-010)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, XL (MPT-55-011)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, XL, 10" L, PR (MFL-55-011)
- MECHANIX WEAR The Original® Tactical Glove, XL, MultiCam, 10inL, PR (MG-78-011)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, L (TUS009-L)
- Mechanix Wear Gloves & Hand Protection