Crossing Women's Athletic Slip Resistant Shoe, Size 9.5, PR
- Mfr # 22388
- Zoro # G111973894
product price:Â
$
81.15
/pr
Key Features
Footwear Width
Medium
Upper Material
Textile
Color
Black
Gender
Women's
Resists
Slip Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22388
- Zoro #
- G111973894
- UPC #
- 885999192802
- Country of Origin
- China
- Item
- Athletic Work Shoe
- Upper Material
- Textile
- Color
- Black
- Gender
- Women's
- Resists
- Slip Resistant
- Style Number
- 22388
Dimensions
- Size
- 9.5
- Footwear Width
- Medium
Description
Modern athletic design meets practical work safety in this lightweight comfortable shoe. Ideal for jobs and work environments such as food service, kitchen and wait staff, amusement parks, among others, Crossing features a breathable textile upper wit...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.